100 H Steel PW Ladder, Grip Strut, 7 Step, 7 in Steps

  • Mfr # LAD-PW-26-7-G

  • Zoro # G4984169


product price:  $856.99
/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
7 in
Material
Steel
Overall Height
100
Base Depth
56.3125 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-7-G
Zoro #
G4984169
UPC #
691215125871
Country of Origin
United States

Dimensions

Overall Height
100
Base Depth
56.3125 in
Step Width
23.56 in
Overall Width
29.75
Step Depth
7 in
Top Step Height
70 in
Overall Length
56.3125

Details

Item
PW Ladder,Grip Strut,7 Step
Number of Steps
7 in
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue
Net Weight
157
ANSI Type
IA

Description

PW Ladder,Grip Strut,7 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.