130 H Steel Warehouse Ladder, 58 deg Grip, 10 Step, 14", 10 in Steps

  • Mfr # LAD-10-14-G

  • Zoro # G4985858


product price:  $1,396.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
10 in
Overall Height
130
Material
Steel
Base Depth
78.9375 in
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-10-14-G
Zoro #
G4985858
UPC #
691215121415
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
78.9375 in
Step Depth
7 in
Top Step Height
100 in
Overall Width
34.25
Step Width
23.56 in
Overall Length
78.9375

Details

Item
Warehouse Ladder,58 deg Grip,10 Step,14"
Number of Steps
10 in
Material
Steel
ANSI Type
IA
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
233

Description

Warehouse Ladder,58 deg Grip,10 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.