140 H Steel PW Ladder, Grip Strut, 11 Step, 11 Steps

  • Mfr # LAD-PW-26-11-G

  • Zoro # G4984406


product price:  $1,171.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
11
Overall Height
140
Material
Steel
Base Depth
81.375 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-11-G
Zoro #
G4984406
UPC #
691215125635
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
81.375 in
Step Width
23.56 in
Step Depth
7 in
Overall Width
33.5625
Top Step Height
110 in
Overall Length
81.375

Details

Item
PW Ladder,Grip Strut,11 Step
Number of Steps
11
Material
Steel
Climbing Angle
58 ?
Finish
Painted
Color
Blue
Net Weight
229
ANSI Type
IA

Description

PW Ladder,Grip Strut,11 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.