140 H Steel Warehouse Ladder, 50 deg Perf, 11 Step, 14", 11 Steps

  • Mfr # LAD-11-14-P-EZ

  • Zoro # G4985745


product price:  $1,596.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
11
Overall Height
140
Material
Steel
Base Depth
103.875 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-11-14-P-EZ
Zoro #
G4985745
UPC #
691215121521
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
103.875 in
Step Width
23.56 in
Overall Width
34.25
Step Depth
7 in
Overall Length
103.875
Top Step Height
110 in

Details

Item
Warehouse Ladder,50 deg Perf,11 Step,14"
Number of Steps
11
Material
Steel
Color
Blue
Climbing Angle
50 ?
Finish
Painted
Net Weight
282
ANSI Type
IA

Description

Warehouse Ladder,50 deg Perf,11 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.