156 H Steel PW Ladder, Grip Strut, 12 Step, 12 Steps

  • Mfr # LAD-PW-32-12-G

  • Zoro # G4984056


product price:  $1,304.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
87.625 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-12-G
Zoro #
G4984056
UPC #
691215125987
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
87.625 in
Step Depth
7 in
Overall Width
38.9375
Step Width
30.25 in
Top Step Height
120 in
Overall Length
87.625

Details

Item
PW Ladder,Grip Strut,12 Step
Number of Steps
12
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
284

Description

PW Ladder,Grip Strut,12 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.