156 H Steel Warehouse Ladder, 50 deg Grip, 12 Step, 14", 12 Steps

  • Mfr # LAD-12-14-G-EZ

  • Zoro # G4985681


product price:  $1,627.34
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Material
Steel
Overall Height
156
Base Depth
110.875 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-12-14-G-EZ
Zoro #
G4985681
UPC #
691215121583
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
110.875 in
Step Width
23.56 in
Step Depth
7 in
Overall Length
110.875
Top Step Height
120 in
Overall Width
34.25

Details

Item
Warehouse Ladder,50 deg Grip,12 Step,14"
Number of Steps
12
Material
Steel
Color
Blue
Finish
Painted
Net Weight
313
Climbing Angle
50 ?
ANSI Type
IA

Description

Warehouse Ladder,50 deg Grip,12 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.