156 H Steel Warehouse Ladder, 58 deg Grip, 12 Step, 21", 12 Steps

  • Mfr # LAD-12-21-G

  • Zoro # G4985657


product price: $1,610.24
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
97.5 in
Overall Length
97.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-12-21-G
Zoro #
G4985657
UPC #
691215121613
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
97.5 in
Overall Length
97.5
Step Depth
7 in
Overall Width
34.25
Top Step Height
120 in
Step Width
23.56 in

Details

Item
Warehouse Ladder,58 deg Grip,12 Step,21"
Number of Steps
12
Material
Steel
Climbing Angle
58 ?
Color
Blue
Net Weight
318
Finish
Powder Coated
ANSI Type
IA

Description

Warehouse Ladder,58 deg Grip,12 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.