156 H Steel Warehouse Ladder, 58 deg Perf, 12 Step, 14", 12 Steps

  • Mfr # LAD-12-14-P

  • Zoro # G4985675


product price: $1,721.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
91.3125 in
Top Step Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-12-14-P
Zoro #
G4985675
UPC #
691215121590
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
91.3125 in
Top Step Height
120 in
Overall Width
34.25
Step Depth
7 in
Step Width
23.56 in
Overall Length
91.3125
Size
91.3125 x 34.25 x 156
Length
91.3125
Width
34.25

Details

Item
Warehouse Ladder,58 deg Perf,12 Step,14"
Number of Steps
12
Material
Steel
ANSI Type
IA
Climbing Angle
58 ?
Finish
Powder Coated
Net Weight
300
Color
Blue
Features
Steel construction for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,58 deg Perf,12 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.