166 H Steel Warehouse Ladder, 50 deg Grip, 13 Step, 21", 13 Steps

  • Mfr # LAD-13-21-G-EZ

  • Zoro # G4985569


product price:  $1,886.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
13
Material
Steel
Overall Height
166
Base Depth
127.875 in
Top Step Height
130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-13-21-G-EZ
Zoro #
G4985569
UPC #
691215121705
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
127.875 in
Top Step Height
130 in
Step Width
23.56 in
Overall Length
127.875
Overall Width
42.25
Step Depth
7 in
Size
127.875 x 42.25 x 166
Width
42.25
Length
127.875

Details

Item
Warehouse Ladder,50 deg Grip,13 Step,21"
Number of Steps
13
Material
Steel
Climbing Angle
50 ?
Color
Blue
Finish
Powder Coated
Net Weight
387
ANSI Type
IA
Features
Steel construction for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Grip,13 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.