Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

173.625 Overall H, Steel, 17 Steps, Galvanized Finish

  • Mfr # ATS-11-68-HDG

  • Zoro # G7829106


product price: $3,261.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
17
Overall Height
173.625
Overall Width
23.5
Step Width
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS-11-68-HDG
Zoro #
G7829106
UPC #
691215325158
Country of Origin
United States

Dimensions

Overall Height
173.625
Overall Width
23.5
Step Width
9.125 in
Handrail Height
12.25 in
Step Depth
10.5 in
Overall Length
63.5
Ladder Height
173.625
Size
63.5 x 23.5 x 173.625
Width
23.5
Length
63.5

Details

Material
Steel
Number of Steps
17
Rung/Step Spacing
7.75 in
Finish
Galvanized
Net Weight
249
Climbing Angle
68 ?
Top to Bottom Rung
131.75 in
Color
Silver
For Use With
Alternating-Tread Step design offers a shorter span than traditional steps.
Features
Two-sided hand railing provides added user safety. Raised steel surface provides better traction. Powder coat finish for baked in toughness. Durable steel construction

Description

Alternating-Tread Stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Hot Dip Galvanized Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.