186 H Steel Warehouse Ladder, 50 deg Grip, 15 Step, 21", 15 Steps

  • Mfr # LAD-15-21-G-EZ

  • Zoro # G4985401


product price:  $2,172.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
15
Material
Steel
Overall Height
186
Base Depth
143.3125 in
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-15-21-G-EZ
Zoro #
G4985401
UPC #
691215121866
Country of Origin
United States

Dimensions

Overall Height
186
Base Depth
143.3125 in
Overall Length
143.3125
Step Width
23.56 in
Top Step Height
150 in
Overall Width
42.25
Step Depth
7 in

Details

Item
Warehouse Ladder,50 deg Grip,15 Step,21"
Number of Steps
15
Material
Steel
ANSI Type
IA
Finish
Powder Coated
Climbing Angle
50 ?
Net Weight
429
Color
Blue

Description

Warehouse Ladder,50 deg Grip,15 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.