186 H Steel Warehouse Ladder, 50 deg Perf, 15 Step, 14", 15 Steps

  • Mfr # LAD-15-14-P-EZ

  • Zoro # G4985429


product price:  $2,095.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
15
Material
Steel
Overall Height
186
Base Depth
136.3125 in
Net Weight
409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-15-14-P-EZ
Zoro #
G4985429
UPC #
691215121842
Country of Origin
United States

Dimensions

Overall Height
186
Base Depth
136.3125 in
Overall Width
42.25
Top Step Height
150 in
Step Width
23.56 in
Overall Length
136.3125
Step Depth
7 in

Details

Item
Warehouse Ladder,50 deg Perf,15 Step,14"
Number of Steps
15
Material
Steel
Net Weight
409
Color
Blue
Finish
Powder Coated
Climbing Angle
50 ?
ANSI Type
IA

Description

Warehouse Ladder,50 deg Perf,15 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.