
186 H Steel Warehouse Ladder, 50 deg Perf, 15 Step, 21", 15 Steps
Mfr # LAD-15-21-P-EZ
Zoro # G4985386
product price:Â $2,141.99
/eaKey Features
Number of Steps
15
Material
Steel
Overall Height
186
Base Depth
143.3125 in
Overall Length
143.3125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-15-21-P-EZ
Zoro #
G4985386
UPC #
691215121880
Country of Origin
United States
Dimensions
Overall Height
186
Base Depth
143.3125 in
Overall Length
143.3125
Overall Width
42.25
Step Depth
7 in
Top Step Height
150 in
Step Width
23.56 in
Details
Item
Warehouse Ladder,50 deg Perf,15 Step,21"
Number of Steps
15
Material
Steel
ANSI Type
IA
Climbing Angle
50 ?
Finish
Powder Coated
Color
Blue
Net Weight
425
Description
Warehouse Ladder,50 deg Perf,15 Step,21
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.