186 H Steel Warehouse Ladder, 58 deg Grip, 15 Step, 21", 15 Steps

  • Mfr # LAD-15-21-G

  • Zoro # G4985410


product price:  $1,948.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
15
Overall Height
186
Material
Steel
Base Depth
115 in
Overall Width
42.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-15-21-G
Zoro #
G4985410
UPC #
691215121859
Country of Origin
United States

Dimensions

Overall Height
186
Base Depth
115 in
Overall Width
42.25
Overall Length
115
Top Step Height
150 in
Step Depth
7 in
Step Width
23.56 in

Details

Item
Warehouse Ladder,58 deg Grip,15 Step,21"
Number of Steps
15
Material
Steel
ANSI Type
IA
Net Weight
413
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue

Description

Warehouse Ladder,58 deg Grip,15 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.