Work Platform, 5 in to 8 in H, 24 in W, 60 in D, Aluminum, 800 lb Load Capacity

  • Mfr # 1AAWP2460A8 A5-8 B1 P6
  • Zoro # G6964684
product price: 
$
756.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1AAWP2460A8 A5-8 B1 P6
Zoro #
G6964684
UPC #
-
Country of Origin
United States
Item
Work Platform
Material
Aluminum
Color
Silver
Finish
Brightened
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Number of Guard Rails
0
Includes
Ergo Mat
Number of Legs
6
Work Platform Item
Single Step Platform
Ladder Tread
Anti-Fatigue Mat
Number of Steps
1
Standards
OSHA Compliant
Platform Style
Quad Access
Series
AWP
Folding
Not Foldable
Assembly
Assembled
Number of Handrails
0
Load Capacity - Maximum
800 lb
Weight
36 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Tread Type
Antifatigue Mat
Number of Access Sides
4
Includes Handrails
Handrails Not Included
Mobility
Stationary
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
8 in
Base Depth
60 in
Base Length
60 in
Base Width
24 in
Step Depth
24 in
Step Width
24 in
Bottom Width
24 in
Platform Height - Maximum
8 in
Overall Height - Maximum
8 in
Platform Height - Minimum
5 in
Height Adjustability
Adjustable Height

Description

Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Brightened, Standards OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.