This item is Discontinued.

Vestil 20 Step Yellow Cross-Over Ladder 122" x 115" 350 lb Capacity COLA-6-56-20

20 Step Yellow Cross-Over Ladder 122" x 115" 350 lb Capacity (Discontinued)

  • Mfr # COLA-6-56-20
  • Zoro # G4990679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLA-6-56-20
Zoro #
G4990679
UPC #
691215072311
Country of Origin
United States

Dimensions

Overall Height
114.5
Step Width
9.125 in
Step Depth
10.5 in
Platform Length
21.375 in
Platform Width
20.0625 in

Details

Item
Cross-Over Ladder,122x115,20 Step
Material
Steel
Finish
Powder Coated
Number of Steps
20
Climbing Angle
56 ?
Color
Yellow

Description

Cross-Over Ladder,122x115,20 Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.