24" x 36" Hardwood Dolly Cover, 1200 lb Capacity

  • Mfr # FDOL-2436-12

  • Zoro # G603509655


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7
Overall Length
36
Overall Width
24
Material
Hardwood
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDOL-2436-12
Zoro #
G603509655
UPC #
691215019361
Country of Origin
United States

Dimensions

Overall Height
7
Overall Length
36
Overall Width
24
Platform Length
36"
Depth
36
Width
24
Height
7
Size
36 inL x 24 inW x 7 inH
Length
36

Details

Material
Hardwood
Color
Black
Assembled
Yes
Load Capacity
1200 lb
For Use With
Transport boxes, crates, or supplies with these rugged dollies.
Caster Wheel/Tread Material
Hard Rubber
Weight
34
Application
Deck, Solid Deck, Vinyl Covered, Carpet End, Rubber End Transport boxes, crates, or supplies with these rugged dollies.
Features
Oversize length is great for moving big items. Full vinyl cover offers additional protection. Swivel casters have a non-marking polyurethane construction. Solid deck design allows for use with smaller packages
Includes
Units maneuver on four (4) swivel hard rubber casters or non-marking poly-on-poly casters.

Description

The Hardwood dolly transports boxes, crates, or supplies with these rugged dollies. Units maneuver on four swivel hard rubber casters. Assembly required. Optional pull strap or hook available. The unit is foam padded under the vinyl top for a softer platform during transference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.