25x48 Elec. Pallet Truck w/Scale

  • Mfr # EPT-2547-30-SCL-AGM

  • Zoro # G122707808


product price: $10,110.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2547-30-SCL-AGM
Zoro #
G122707808
UPC #
691215086653
Country of Origin
China

Description

3,300 lb, Fork Style Standard, Fork Type Adjustable, Fork Length 47 in, Fork Width 7 in, Width Across Forks 25 in, Overall Length 66 in, Overall Width 29 in, Overall Height 49 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.