3 Step Galvanized Steel Cross-Over Ladder 54.5"x72.15" 500lb Capacity

  • Mfr # COL-3-26-14-HDG

  • Zoro # G7761836


product price:  $1,589.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Galvanized
Overall Height
72.875
Step Width
23.5 in
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL-3-26-14-HDG
Zoro #
G7761836
UPC #
691215324960
Country of Origin
United States

Dimensions

Overall Height
72.875
Step Width
23.5 in
Step Depth
7 in
Overall Length
54.5
Platform Width
23.5 in
Platform Length
24 in
Width
29.25
Size
54.5 x 29.25 x 72.875
Length
54.5
Overall Width
29.25

Details

Material
Steel
Finish
Galvanized
Number of Steps
3
Climbing Angle
58 ?
Color
Silver
Features
Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability
Weight
260

Description

The Cross-Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads. Unit must be anchored to the floor. Cross-Over Ladder is all welded steel construction but can be knocked-down for storage and shipping. Hot Dip Galvanized finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.