30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb.

  • Mfr # EHLT-3060-4-43-QS

  • Zoro # G1745578


product price: $4,529.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb.
Platform Length
30-3/8 in.
Overall Width
30-3/8 in.
Overall Height
7 in.
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLT-3060-4-43-QS
Zoro #
G1745578
UPC #
691215230278
Country of Origin
United States

Dimensions

Platform Length
30-3/8 in.
Overall Width
30-3/8 in.
Overall Height
7 in.
Platform Width
60-3/8 in.
Overall Length
60-3/8 in.
Platform Depth
30-3/8 in.
Max. Work Height
43 in.

Details

Load Capacity
4,000 lb.
Item
30x60 Elec. Hyd. Lift Table 4k QS
Frame Material
Steel
Phase
Three Phase
Voltage
460V
Includes
24V AC push button hand control, maintenance prop, and upper travel limit switch
HP
2 hp
Color
Blue
Power Source
Electric - Corded
Material
Steel

Description

Electric Hydraulic Lift Table,4K,30x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.