Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.33 ft Perforated Steel Stepladder W/ Casters

  • Mfr # LAD-DD-P-26-4-P

  • Zoro # G4984686


product price: $804.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Ladder Material
Perforated Steel
Overall Height
3.33 ft
Base Width
26 1/16 in
Weight
150 lb
Number of Steps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-DD-P-26-4-P
Zoro #
G4984686
UPC #
691215118101
Country of Origin
United States

Dimensions

Overall Height
3.33 ft
Base Width
26 1/16 in
Step Depth
7 in

Details

Item
Stepladder
Ladder Material
Perforated Steel
Weight
150 lb
Number of Steps
4
Color
Yellow

Description

Double Side Portable,4 Step,Perforated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.