Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40" X 48" Hydraulic Post Table, Load Cap. 4000 lb.

  • Mfr # HT-40-4048

  • Zoro # G1748192


product price: $2,347.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual
Lift Control
Foot Pendal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-40-4048
Zoro #
G1748192
UPC #
691215118316
Country of Origin
United States

Dimensions

Lifting Height Max.
54 in
Lifting Height Min.
36 in
Platform Length
48"
Overall Width
40"
Overall Height
41-1/16 in.
Platform Width
40 in.
Overall Length
64-11/16 in.
Caster Wheel Dia.
4 in.
Platform Depth
48 in.
Max. Work Height
54 in.

Details

Lift Table Item
Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual
Lift Control
Foot Pendal
Lift Table Platform Style
Solid
Load Capacity
4000 lb.
Item
Work Platform
Number of Posts
4"
Frame Material
Steel
Includes
Foot-pump and phenolic casters
Material
Steel
Power Source
Manual
Wheel Material
Phenolic
Color
Blue

Description

Hydraulic Post Table,4K lb.,40 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.