Zoro Homepage

48" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V

  • Mfr # UNI-4848-2-BLU-230-1

  • Zoro # G1752027


product price: $3,341.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Table Item
Single Scissor Lift & Tilt Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
AC Powered
Lift Control
Hand Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-4848-2-BLU-230-1
Zoro #
G1752027
UPC #
691215222310
Country of Origin
United States

Dimensions

Lifting Height Min.
8 in
Platform Length
48 in
Overall Width
48 in.
Overall Length
51-1/2 in.
Platform Width
48 in.
Overall Height
20 in.
Platform Depth
48 in.
Max. Work Height
8 in.

Description

Lift Table,2K,48x48,Blue,230V,1 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.