Zoro Homepage

48" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V

  • Mfr # UNI-4848-2-YEL-230-3

  • Zoro # G1751780


product price: $3,809.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Table Item
Single Scissor Lift & Tilt Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
AC Powered
Lift Control
Hand Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-4848-2-YEL-230-3
Zoro #
G1751780
UPC #
691215226806
Country of Origin
United States

Dimensions

Lifting Height Min.
8 in
Platform Length
48"
Overall Width
48"
Overall Height
20 in.
Platform Width
48 in.
Overall Length
51-1/2 in.
Max. Work Height
8 in.
Platform Depth
48 in.

Details

Lift Table Item
Single Scissor Lift & Tilt Tables
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
AC Powered
Lift Control
Hand Control
Lift Table Platform Style
Solid
Load Capacity
2000 lb.
Item
Work Platform
Frame Material
Steel
HP
2 hp
Includes
Come's with a high lip, selector pedal, two-button handheld control, integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return, and an adjustable upward travel switch.
Voltage
230V
Phase
Three Phase
Color
Yellow
Power Source
Electric - Corded
Tilting Deg.
40°
Material
Steel

Description

Lift Table,2K,48x48,Yellow,230V,3 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.