This item is Discontinued.

Vestil 60" Mezzanine Ladder LAD-FM-60

60" Mezzanine Ladder (Discontinued)

  • Mfr # LAD-FM-60
  • Zoro # G305445640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-FM-60
Zoro #
G305445640
UPC #
691215127547
Country of Origin
United States

Dimensions

Overall Height
91.625
Overall Depth
42.25
Overall Width
32.25
Overall Length
42.25

Details

Number of Steps
7
Load Capacity
350
Material
Steel
Finish
Powder Coated
Color
Blue / Yellow
Standards
Type IA

Description

The mezzanine ladders are used for infrequent usage to access mezzanines. They are ratcheted into climbing angle and back into stored position. The wheels roll on the ground when ratcheted and the handrails mechanically rise into climb position when ladder locks into position. Quickly extend and retract the ladder. The mezzanine ladder allows for quick installation with mounting bracket provided for bolt-on installation or welded installation. Customer must provide their mezzanine height at time of purchase. Baked-in powder-coated toughness. Meets or exceeds all OSHA requirements. Ships knockdown, some assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.