Zoro Homepage

63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb.

  • Mfr # SE/HP-63-AA

  • Zoro # G1750511


product price: $4,914.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
78-5/8"
Overall Width
58"
Material
Steel/Plastic
Color
Black / Yellow
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE/HP-63-AA
Zoro #
G1750511
UPC #
691215129763
Country of Origin
China

Dimensions

Overall Height
78-5/8"
Overall Width
58"
Platform Length
65"

Details

Material
Steel/Plastic
Color
Black / Yellow
Load Capacity
2000 lb
Item
Stacker
Assembled
Yes
Includes
(1 Steel/Plastic Hand Pump DC Powered Stacker with Adjustable Forks and Legs
Voltage
12V

Description

Hand Pump/Pwr,Adj. Arm Stacker,63 In. Max H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.