
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DKL-2-GYSG
Zoro #
G301794179
UPC #
691215362863
Country of Origin
United States
Dimensions
Overall Height
65.5
Overall Width
20.4375
Top Step Height
15 in
Step Width
18 in
Overall Length
8.375
Ladder Height
65.5
Length
8.375
Width
20.4375
Size
8.375 x 20.4375 x 65.5
Details
Material
Steel
Number of Steps
2
Rung/Step Spacing
12 in
Finish
Powder Coated
Net Weight
31
Includes
Mounting Hardware
Color
Gray Semi Gloss
For Use With
Mount ladder directly to the dock face by either welding or bolting on.
Features
Unique design helps prevent needless dock injuries. Steel pipe construction provides solid long lasting use. Extra high handrail provides maximum assistance and safety. Simple dock face mount directly welds or bolts to dock
Description
A walk-thru style dock ladder is essential for exiting and entering dock areas safely. With user well-being a top priority, the top half of each step is covered with a slip resistant material for extra safety during climbing and descending of the ladder. When mounted, all ladders project out from the face of the dock, giving the user an abundance of space to smoothly transition between areas. This ladder includes a gray powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.