Zoro Homepage

70 H Steel 4 in Steps

  • Mfr # LAD-MM-4-G

  • Zoro # G603522982


product price: $790.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Number of Steps
4 in
Material
Steel
Overall Height
70
Base Depth
43.625 in
Overall Length
43.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-4-G
Zoro #
G603522982
UPC #
691215073172
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
43.625 in
Overall Length
43.625
Size
43.625 x 29.5 x 70
Step Width
24 in
Overall Width
29.5
Width
29.5
Length
43.625
Top Step Height
40 in
Step Depth
7 in

Details

Number of Steps
4 in
Material
Steel
Finish
Powder Coated
Net Weight
101
Climbing Angle
58 ?
Features
Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use
Color
Blue
ANSI Type
IA

Description

Portable maintenance ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.