70 H Steel PW Ladder, Grip Strut, 4 Step, 4 Steps

  • Mfr # LAD-PW-26-4-G

  • Zoro # G4984266


product price:  $626.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Material
Steel
Overall Height
70
Base Depth
40.4375 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-4-G
Zoro #
G4984266
UPC #
691215125772
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
40.4375 in
Step Width
23.56 in
Step Depth
7 in
Overall Width
27.625
Overall Length
40.4375
Top Step Height
40 in

Details

Item
PW Ladder,Grip Strut,4 Step
Number of Steps
4
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
91

Description

PW Ladder,Grip Strut,4 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.