This item is Discontinued.

Vestil 70 H Steel PW Ladder, Grip Strut Esd, 4 Step, 4 Steps LAD-PW-26-4-G-ESD

70 H Steel PW Ladder, Grip Strut Esd, 4 Step, 4 Steps (Discontinued)

  • Mfr # LAD-PW-26-4-G-ESD
  • Zoro # G4984257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-26-4-G-ESD
Zoro #
G4984257
UPC #
691215125789
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
40.4375 in
Step Width
23.56 in
Overall Width
27.1875
Step Depth
7 in
Top Step Height
40 in
Overall Length
40.4375

Details

Item
PW Ladder,Grip Strut Esd,4 Step
Number of Steps
4
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
Black
ANSI Type
IA
Net Weight
91

Description

PW Ladder,Grip Strut Esd,4 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.