72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps
Mfr # LAD-4-Y
Zoro # G0639348
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
4
Overall Height
72.9375
Material
Steel
Base Depth
31.8125 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-4-Y
Zoro #
G0639348
UPC #
691215025829
Country of Origin
United States
Dimensions
Overall Height
72.9375
Base Depth
31.8125 in
Overall Width
21.125
Step Depth
11 in
Step Width
16 in
Top Step Height
38.2 in
Overall Length
31.8125
Details
Item
Commercial Spring Loaded Rolling Ladder
Number of Steps
4
Material
Steel
Color
Yellow
Finish
Powder Coated
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
53
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.