Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps

  • Mfr # LAD-MM-6-P

  • Zoro # G5218915


product price: $831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
56.6875 in
Climbing Angle
58 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-6-P
Zoro #
G5218915
UPC #
691215073226
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
56.6875 in
Step Width
24 in
Overall Width
29.5
Step Depth
7 in
Top Step Height
60 in
Overall Length
56.6875

Details

Item
Maintenance Ladder - 6 Step Perforated
Number of Steps
6
Material
Steel
Climbing Angle
58 ?
Color
Blue
Finish
Powder Coated
ANSI Type
IA
Net Weight
135

Description

Maintenance Ladder - 6 Step Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.