90 H Steel PW Ladder, Grip Strut, 6 Step, 6 Steps

  • Mfr # LAD-PW-18-6-G

  • Zoro # G4984476


product price: $740.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
50.125 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-18-6-G
Zoro #
G4984476
UPC #
691215125567
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
50.125 in
Step Width
16.81 in
Step Depth
7 in
Overall Width
23.8125
Overall Length
50.125
Top Step Height
60 in

Details

Item
PW Ladder,Grip Strut,6 Step
Number of Steps
6
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
117

Description

PW Ladder,Grip Strut,6 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.