Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 H Steel Roll A Fold Ladder, 58 deg., Grip, 6 Step, 6 Steps

  • Mfr # LAD-RAF-6-G

  • Zoro # G4983618


product price: $779.99
/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
53.75 in
Overall Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-6-G
Zoro #
G4983618
UPC #
691215125260
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
53.75 in
Overall Width
28
Step Width
16.81 in
Step Depth
7 in
Overall Length
53.75
Top Step Height
60 in

Details

Item
Roll A Fold Ladder,58 deg.,Grip,6 Step
Number of Steps
6
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
94

Description

Roll A Fold Ladder,58 deg.,Grip,6 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.