90 H Steel Tip N Roll Ladder, Perf, 6 Step, 50 deg., 6 Steps

  • Mfr # LAD-TRN-50-6-P

  • Zoro # G4983365


product price: $1,020.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
63.375 in
Climbing Angle
50 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRN-50-6-P
Zoro #
G4983365
UPC #
691215126311
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
63.375 in
Step Width
24 in
Overall Width
29.5
Step Depth
7 in
Top Step Height
60 in
Overall Length
63.375

Details

Item
Tip N Roll Ladder,Perf,6 Step,50 deg.
Number of Steps
6
Material
Steel
Climbing Angle
50 ?
Finish
Powder Coated
Color
Blue
Net Weight
134
ANSI Type
IA

Description

Tip N Roll Ladder,Perf,6 Step,50 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.