
9.5 H Steel Commercial Spring Loaded Rolling Ladder, 1 Steps
Mfr # LAD-1-W-P
Zoro # G0986800
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
1
Material
Steel
Overall Height
9.5
Base Depth
16.125 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAD-1-W-P
Zoro #
G0986800
UPC #
691215072793
Country of Origin
United States
Dimensions
Overall Height
9.5
Base Depth
16.125 in
Step Depth
11 in
Step Width
16 in
Overall Width
21.125
Top Step Height
9.5 in
Overall Length
16.125
Details
Item
Commercial Spring Loaded Rolling Ladder
Number of Steps
1
Material
Steel
Finish
Powder Coated
Color
White
Climbing Angle
16 ?
ANSI Type
IA
Net Weight
20
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.