Shop VESTIL
See all product information
Create Account
Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 60, 6.75 Overall Height, Steel, Yellow
- Mfr # AHT-L-2460
- Zoro # G1739278
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Overall Height
6.75
Ladder Height
6.75
Platform Height
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHT-L-2460
- Zoro #
- G1739278
- UPC #
- 691215001960
- Country of Origin
- United States
- Item
- Adj. Steel Stand,6-3/4-8-3/4 H,24 x 60
- Color
- Yellow
- Material
- Steel
- Net Weight
- 81
- Finish
- Powder Coated
Dimensions
- Overall Height
- 6.75
- Ladder Height
- 6.75
- Platform Height
- 8.75 in
- Platform Width
- 24 in
- Height (In.)
- 6.75
- Width (In.)
- 24
- Overall Width
- 24
Description
Adj. Steel Stand,6-3/4-8-3/4 H,24 x 60
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.