Aluminum Channel Dolly 24Wx36x6H In. 900 lb Capacity

  • Mfr # ACP-2436-20

  • Zoro # G5021278


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
2000 lb
Assembled
No
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACP-2436-20
Zoro #
G5021278
UPC #
691215000765
Country of Origin
United States

Dimensions

Platform Length
36"
Overall Width
24 in.
Overall Length
36
Overall Height
10.625
Height
11 in

Details

Material
Aluminum
Color
Silver
Load Capacity
2000 lb
Item
Alum,Channel Dolly,2000 lb.,24W x 36L
Assembled
No
Caster Wheel Type
Swivel
Features
Aluminum construction is strong yet lightweight. Swivel casters offer maximum maneuverability. Aluminum frame will never rust or need painting. Optional pull strap makes portability easier
Includes
(4) 5 x 2 Swivel casters
For Use With
This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design.
Dolly Type
Aluminum Channel Dollies
Caster Material
Poly on Steel
Product Type
Alum,Channel Dolly,2000 lb.,24W x 36L

Description

Alum,Channel Dolly,2000 lb.,24W x 36L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.