Zoro Homepage

Aluminum Pallet Dolly - Tilt Style

  • Mfr # DOL-3648-6T

  • Zoro # G0986575


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in.
Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Platform Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-3648-6T
Zoro #
G0986575
UPC #
691215015196
Country of Origin
United States

Dimensions

Overall Width
36 in.
Platform Length
48"
Platform Width
36"
Caster Wheel Width
3"
Caster Wheel Dia.
3-1/2"
Platform Height
4-1/8"

Details

Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Item
Aluminum Pallet Dolly - Tilt Style
Assembled
Yes
Number of Caster Wheels
6
Platform Style
Tilt
Platform Material
Aluminum
Caster Material
Phenolic
Load Capacity (Lb.)
4000 lb.
Caster Wheel Type
Roller
For Use With
Pallets
Includes
(1) Loop at Each End of Dolly and (1) Handle
Product Type
Aluminum Pallet Dolly - Tilt Style

Description

Aluminum Pallet Dolly - Tilt Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.