Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Stock Picker Truck 660 lb. Capacity

  • Mfr # SPA2-2840

  • Zoro # G0981928


product price: $743.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
27-7/8 in.
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Wheel Type
Mold-on Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA2-2840
Zoro #
G0981928
UPC #
691215036542
Country of Origin
United States

Dimensions

Overall Width
27-7/8 in.
Platform Length
44"
Shelf Width
27-5/8 in.
Caster Dia.
4"
Shelf Length
3975 in.
Caster Width
2"

Details

Material
Aluminum
Color
Silver
Load Capacity
660 lb
Item
Stock Picker Truck - Aluminum
Wheel Type
Mold-on Rubber
Assembled
No
Number of Shelves
2
Finish
Powder Coated
Includes
(1) Aluminum Stock Picker with Steel Ladder
Caster Material
Mold-on-Rubber
Features
Spring-loaded steel ladder lowers to ground when stepped on for safety

Description

Stock Picker Truck - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.