Zoro Homepage

Black Roll Material Portable Dolly With Cutter 440 lb 35 x 40 x 70

  • Mfr # ROLL-D-DLX

  • Zoro # G5043398


product price: $1,557.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
440 lb
Assembled
No
Platform Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROLL-D-DLX
Zoro #
G5043398
UPC #
691215111911
Country of Origin
Taiwan, Province of China

Dimensions

Platform Length
40"
Overall Length
40
Overall Width
35 in.
Overall Height
70
Height
70 in

Details

Material
Steel
Color
Black
Load Capacity
440 lb
Item
Roll Material Portable Dolly,Cutter
Assembled
No
Features
Roll dolly design moves, holds, and dispenses rolls of material for ideal operation. Integral turntable easily rotates on ball bearings to allow for dispensing. Upright post detaches to allow for easy loading of larger rolls. Use in industrial applications for optimal results
Caster Wheel Type
(2) Swivel with Brake (2) Rigid
For Use With
Roll dolly design moves, holds, and dispenses rolls of material for ideal operation
Includes
(1) Steel Roll Dolly with Cutter
Dolly Type
Roll Dollies
Caster Material
Phenolic
Number of Casters
4

Description

Roll Material Portable Dolly,Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.