Shop VESTIL
See all product information
Create Account
Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36
- Mfr # FWD-2436-3R
- Zoro # G1746689
product price:Â
$
94.55
/ea
Key Features
Material
Fiberwood
Color
Black
Load Capacity
600 lb
Assembled
Yes
Platform Length
35.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWD-2436-3R
- Zoro #
- G1746689
- UPC #
- 691215060738
- Country of Origin
- China
- Material
- Fiberwood
- Color
- Black
- Load Capacity
- 600 lb
- Item
- Fiber Wood Dolly w/Rubber Caster,24 x 36
- Assembled
- Yes
- Includes
- Units roll on four swivel wheels which are non-marring and oil-resistant.
- Caster Wheel Type
- Swivel
- Features
- Two hand holes allow user to easily carry from to workstation to workstation. Fiber wood construction with a rubber padded surface provides added product protection. PVC edge strip protects walls from scrapes. Swivel wheels are non-marring and oil-resistant
- For Use With
- Allows user to easily move packages from workstation to workstation
- Dolly Type
- Fiberwood Dollies
- Number of Casters
- 4
- Product Type
- Fiber Wood Dolly w/Rubber Caster,24 x 36
Dimensions
- Platform Length
- 35.5"
- Overall Width
- 23-5/8 in.
- Overall Length
- 35.5
- Overall Height
- 4.6875
- Height
- 5 in
Description
Fiber Wood Dolly w/Rubber Caster,24 x 36
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.