Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue/Gray Cylinder Bracket Stand 350 lb Capacity 2 Cylinders

  • Mfr # CB-S-2S

  • Zoro # G5440526


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
31
Inside Bolt Hole Spacing
0.625 in
Features
For easy consumer use and easy to installation. Secure cylinder with strap. Edges are protected with rubber guards. Formed steel construction for added strength
Overall Size
10.625 x 27 x 31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-S-2S
Zoro #
G5440526
UPC #
691215097123
Country of Origin
United States

Dimensions

Overall Height
31
Overall Size
10.625 x 27 x 31

Details

Material
Steel
Inside Bolt Hole Spacing
0.625 in
Item
Floor Mount Cylinder Bracket
Features
For easy consumer use and easy to installation. Secure cylinder with strap. Edges are protected with rubber guards. Formed steel construction for added strength
For Use With
Our Cylinder Bracket Stands allow for storage of cylinders in the vertical position.

Description

Floor Mount Cylinder Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.