Cable Ramp, 3-3/8 in H, 4 ft L, 48 in W, 1 Channel, Aluminum, Silver

  • Mfr # FHCR-48-48-16

  • Zoro # G0831909


product price:  $881.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Channel Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHCR-48-48-16
Zoro #
G0831909
UPC #
691215020268
Country of Origin
United States

Dimensions

Height
3-3/8 in
Length
4 ft
Width
48 in
Channel Height
3 in
Channel Width
16 in

Details

Item
Cable Ramp
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Connection Style
Drop Over
Style
Drop Over
Cable Feed Style
Lay Under
ADA Compliant
No
Texture
Diamond

Description

Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 3 in, Channel Width 16 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 48 in, Width 48 in, ADA Compliant No, Texture Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.