Zoro Homepage

Cargo Strapping w/E-Clip, 800 lb.

  • Mfr # STRAP-6-RTO

  • Zoro # G1750913


product price: $13.35
/ea

Key Features

Material
Polyester
Strap Width
2 in
Length
6 ft
Color
Gray
Application
Cargo strapping tightens securely around cargo to help prevent damage and load shifting during transit.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAP-6-RTO
Zoro #
G1750913
UPC #
691215037853
Country of Origin
China

Dimensions

Strap Width
2 in
Length
6 ft

Details

Item
Cargo Strapping w/E-Clip,800 lb.
Material
Polyester
Color
Gray
Application
Cargo strapping tightens securely around cargo to help prevent damage and load shifting during transit.
Features
Secures around cargo to prevent damage and shifting. Made of polyester webbing for tough strapping. Spring loaded e-track provides quick one-handed connection. Edge guards are reusable, durable, and economical

Description

Cargo Strapping w/E-Clip,800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.