Cast Iron/Steel Swivel Caster 3 In. Diameter x 1 In. Width 350 Lb. Capacity Gray

  • Mfr # CST-MA-3X1.25-S

  • Zoro # G612450009


product price:  $17.79
/ea
Sold in multiples of 3 for $53.37

Key Features

Wheel Dia.
3 in
Wheel Width
3.125 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
3 in x 1.25 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-MA-3X1.25-S
Zoro #
G612450009
UPC #
691215024778
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
3.125 in
Mounting Plate Size
3 in x 1.25 in
Overall Height
3-15/16 in
Mounting Plate Length
3.9375 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Includes
(1) Cast Iron/Steel Swivel Caster
Color
Gray
Features
This semi steel caster offers a high capacity, extreme abrasion resistance, and long term durability. Temperature rating -45 to 800°F.
Load Capacity
350 lb

Description

The cast iron wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is a good choice for large loads. Zerk fitting on the wheel.


  • • Abrasion and impact resistant
  • • Ideal for Heavy Duty equipment
  • • Temperature rating -45 degrees to 800 degrees F
  • • Cost effective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.