Shop VESTIL
See all product information
Create Account
Counter Balanced Power Lift Single Spindle With Rollers 2-3/8in Attachment 200 Lb. Capacity Gray
- Mfr # STA-ATT-SPINR-25
- Zoro # G223924043
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Load Capacity
200 lb
Color
Gray
Overall Height
12 in
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STA-ATT-SPINR-25
- Zoro #
- G223924043
- UPC #
- 691215375306
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 200 lb
- Item
- Counter Balanced Power Lift Single Spindle With Rollers
- Color
- Gray
Dimensions
- Overall Height
- 12 in
- Overall Length
- 26 in
- Wheel Diameter
- 2.375 in
- Overall Width
- 9 in
Description
The spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the chore of bending and lifting heavy objects. With included rollers, the items quickly and easily slide on and off of the spindle with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.