This item is Discontinued.

Vestil Cross-Over Ladder, Aluminum  4 Step 36 Wide 14 Top Step COL-AL-4-36-14

Cross-Over Ladder, Aluminum 4 Step 36 Wide 14 Top Step (Discontinued)

  • Mfr # COL-AL-4-36-14
  • Zoro # G904196745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COL-AL-4-36-14
Zoro #
G904196745
UPC #
691215340526
Country of Origin
United States

Dimensions

Handrail Height
83
Overall Height
83
Step Depth
7
Overall Length
67
Step Width
26
Platform Width
26
Platform Length
24
Depth
48
Length
48
Overall Width
29.25
Height
30
Width
40
Size
67 x 29.25 x 83

Details

Material
Aluminum
Number of Steps
8
Climbing Angle
58
Load Capacity
500
Color
Silver
Standards
ANSI A14.7 and OSHA 29 CFR 1910.24
Finish
Aluminum
Application
Mount where you need permanent access at crossover points.
Weight
243
Features
The upper platform features removable two sided 42-5/8" high handrail with 21" mid-rail and fixed 4" toeboards to prevent objects from rolling off.
Includes
Handrail and Toeboards
For Use With
Permanent access at crossover points.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.