This item is Discontinued.

Vestil Cross-Over Ladder, Vertical, 5 Step, 56 COLV-5-58-56

Cross-Over Ladder, Vertical, 5 Step, 56 (Discontinued)

  • Mfr # COLV-5-58-56
  • Zoro # G1741621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLV-5-58-56
Zoro #
G1741621
UPC #
691215132671
Country of Origin
United States

Dimensions

Overall Height
102.625
Step Width
23.562 in
Platform Length
72 in
Platform Width
23.5625 in

Details

Item
Cross-Over Ladder,Vertical,5 Step,56
Material
Steel
Finish
Powder Coated
Number of Steps
10
Color
Yellow

Description

Cross-Over Ladder,Vertical,5 Step,56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.