Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER CADDY OPTIONAL CASTER KIT, PK4

  • Mfr # CYL-CK

  • Zoro # G501793521


product price: $226.99
/pk 4, $56.75/ea
Free Shipping & Returns

Key Features

Overall Height
7.125
Features
Optional caster kit for ideal operation. Ideal for cylinder caddies for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Width
20
Material
Steel/Polyurethane
Application
For Use With LP-170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-CK
Zoro #
G501793521
UPC #
691215011846
Country of Origin
China

Dimensions

Overall Height
7.125
Width
20
Depth
10.75
Overall Width
20

Details

Features
Optional caster kit for ideal operation. Ideal for cylinder caddies for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Material
Steel/Polyurethane
Application
For Use With LP-170
Color
Blue
Weight
37
For Use With
LP-170

Description

This optional caster kit for the cylinder caddies allows for portability without the need of a fork truck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.